Zoro Homepage

VW JETTA 09

  • Mfr # 86152

  • Zoro # G802159033


original price: $11.99
10% off
new price: $10.79
/ea

Key Features

Overall Height
3.959 IN
Material
Plastic
Type
Outlet
Mnt Flange Width
0.317 in
Bolt Hole Center To Bolt Hole Center
2.715 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86152
Zoro #
G802159033
UPC #
96361072152
Country of Origin
Unknown

Dimensions

Overall Height
3.959 IN
Mnt Flange Width
0.317 in
Inlet Dia.
1.250 in

Details

Material
Plastic
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.715 IN
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.