Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vw Passat 05-01

  • Mfr # 83052

  • Zoro # G000560273


original price: $27.39
10% off
new price: $24.65
/ea

Key Features

Type
Accumulator
Material
Aluminum
Switch Service Port
w/o Service Port
Outlet Fraction
3/4 in
Outlet Fitting Type
Pad Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83052
Zoro #
G000560273
UPC #
96361830523
Country of Origin
Unknown

Dimensions

Body Diameter
3.000 IN
Body Length
8.000 IN

Details

Type
Accumulator
Material
Aluminum
Switch Service Port
w/o Service Port
Outlet Fraction
3/4 in
Outlet Fitting Type
Pad Mount
Inlet Fitting Type
Pad Mount
Mounting Bracket Included
w/o Bracket

Description

Vw Passat 05-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.