Zoro Homepage

Vw Polo 10-03 Coolant Couplng, 86075

  • Mfr # 86075

  • Zoro # G1641559


product price: $7.99
/ea

Key Features

Type
Coolant Coupling
Material
Plastic
Overall Height
3.000 IN
Gasket / Seals
Not Included
Inlet Dia.
1.267 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86075
Zoro #
G1641559
UPC #
96361000391
Country of Origin
Unknown

Dimensions

Overall Height
3.000 IN
Inlet Dia.
1.267 in

Details

Type
Coolant Coupling
Material
Plastic
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.