This item is Discontinued.

This item is Discontinued.
VW QUANTUM 88-82 (Discontinued)
Mfr #
33369
Zoro #
G702111087
UPC # 96361333697
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33369
Zoro #
G702111087
UPC #
96361333697
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
7.000 in
Switch Port Dia.
0.250 in
Body Diameter
3.000 IN
Body Length
7.000 IN
Details
Includes
Gasket, Seals
Material
Steel
O-Ring C Quantity
2
Desiccant
Yes
O-Ring A Quantity
1
Connector Type
Male Insert O-Ring
Bracket
w/ Bracket
O-Ring E Quantity
1
Inlet Fitting Type
Female O-Ring
Connector B Type
Female O-Ring
O-Ring D Quantity
1
Inlet Filter Fitting Type
Male
Outlet Fraction
3/8 in
O-Ring B Quantity
1
Sight Glass
Yes
Outlet Fitting Type
Male Insert O-Ring
In Line Filter Material
Desiccant
In Line Filter Outlet Fitting Type
Female
Inlet Fraction
1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.