Zoro Homepage

Vw Tiguan 14-09 Filter Drier, 83271

  • Mfr # 83271

  • Zoro # G9596101


original price: $27.39
9% off
new price: $24.89
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.402 in
Overall Depth
9.250 in
Desiccant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83271
Zoro #
G9596101
UPC #
96361832718
Country of Origin
Unknown

Dimensions

Outlet Diameter
.402 in
Overall Depth
9.250 in
Body Length
9.250 IN
Body Diameter
1.375 IN

Details

Material
Aluminum
Includes
Gasket / Seals
Desiccant
Yes
Connector Type
Pad Mount
In Line Filter Material
Desiccant
Outlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Outlet Fraction
3/8 in
Inlet Fraction
3/8 in
Connector B Type
Pad Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.