Zoro Homepage

Vw Vanagon 91-86 Filter Drier, 33374

  • Mfr # 33374

  • Zoro # G9556761


original price: $30.65
9% off
new price: $27.59
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Outlet Fraction
3/8 in
Bracket
w/ Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33374
Zoro #
G9556761
UPC #
96361333741
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
2.750 IN
Switch Port Dia.
0.250 in
Overall Depth
7.000 in
Body Length
7.000 IN

Details

Material
Steel
Includes
Gasket / Seals
Outlet Fraction
3/8 in
Bracket
w/ Bracket
Inlet Fraction
3/8 in
O-Ring A Quantity
3
Sight Glass
Yes
Connector Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
In Line Filter Outlet Fitting Type
Male
Desiccant
Yes
In Line Filter Material
Desiccant
Connector B Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.