
Vw:New Dneso 7Sb16C W/Clutch New Compressor, 98326
Mfr # 98326
Zoro # G5367611
original price: $419.99
10% off
new price: $377.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
7SB16C
Type
Nippondenso
Suction Port Type
O-Ring
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98326
Zoro #
G5367611
UPC #
96361983267
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 in
Details
Includes
Clutch Included
Compressor Type
7SB16C
Type
Nippondenso
Suction Port Type
O-Ring
Oil Filled
Included
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Discharge Port Type
O-Ring
Terminal Type
Pin
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.7 IN
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.