Zoro Homepage

Vw:New Sanden/Sankyo Sd709 W/Clutch

  • Mfr # 58593

  • Zoro # G900557878


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
SD709
Clutch Maximum Diameter
5.250 in
Oil Filled
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58593
Zoro #
G900557878
UPC #
96361585935
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.250 in
Belt Width
0.500 in

Details

Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
SD709
Oil Filled
Included
Mount Distance B
1.250 in
Comp Head Prt Config
Rear-Vert-Pad
Pulley Belt Type
Serpentine
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Compressor Head Type
QJ
O-Ring A Quantity
2
Coil Voltage
12 2H
Mounting Type
Ear Mount
Distance From Clutch To Mounting Flange
0.66 IN
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 100
Terminal Type
Spade
Suction Port Type
O-Ring

Description

Vw:New Sanden/Sankyo Sd709 W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.