Zoro Homepage

Water Inlet, 85195

  • Mfr # 85195

  • Zoro # G9238081


product price: $28.15
/ea

Key Features

Material
Plastic
Maximum Height
1.55 IN
Type
Inlet
Inlet Dia.
1.34 in
Mnt Flange Width
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85195
Zoro #
G9238081
UPC #
096361851955
Country of Origin
Micronesia, Federated States of

Dimensions

Maximum Height
1.55 IN
Inlet Dia.
1.34 in
Mnt Flange Width
0.45 in

Details

Material
Plastic
Type
Inlet
Bolt Hole Center To Bolt Hole Center
2.27 IN
Gasket / Seals
Not Included

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.