
Water Outlet, 84908
Mfr # 84908
Zoro # G5599603
product price: $16.19
/eaKey Features
Material
Aluminum / Cast Iron
Inlet Dia.
1.59 in
Maximum Height
2.680 IN
Gasket / Seals
Included
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84908
Zoro #
G5599603
UPC #
096361849082
Country of Origin
Micronesia, Federated States of
Dimensions
Inlet Dia.
1.59 in
Maximum Height
2.680 IN
Mnt Flange Width
0.500 in
Details
Material
Aluminum / Cast Iron
Gasket / Seals
Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
3.2 IN
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.