Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Outlet, 84911

  • Mfr # 84911

  • Zoro # G6150171


original price: $13.65
8% off
new price: $12.49
/ea

Key Features

Material
Aluminum / Cast Iron
Maximum Height
2.709 IN
Bolt Hole Center To Bolt Hole Center
2.750 IN
Gasket / Seals
Included
Inlet Dia.
0.988 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84911
Zoro #
G6150171
UPC #
096361849112
Country of Origin
Micronesia, Federated States of

Dimensions

Maximum Height
2.709 IN
Inlet Dia.
0.988 in
Mnt Flange Width
0.388 in

Details

Material
Aluminum / Cast Iron
Bolt Hole Center To Bolt Hole Center
2.750 IN
Gasket / Seals
Included
Type
Outlet

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.