Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Outlet, 84920

  • Mfr # 84920

  • Zoro # G5488145


product price: $14.65
/ea

Key Features

Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.645 IN
Type
Outlet
Material
Aluminum
Mnt Flange Width
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84920
Zoro #
G5488145
UPC #
096361849204
Country of Origin
China

Dimensions

Mnt Flange Width
0.394 in
Inlet Dia.
0.994 in
Maximum Height
2.532 IN

Details

Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.645 IN
Type
Outlet
Material
Aluminum

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.