
Water Outlet, 84989
Mfr # 84989
Zoro # G5512970
product price: $16.79
/eaKey Features
Material
Aluminum / Cast Iron
Maximum Height
3.21 IN
Bolt Hole Center To Bolt Hole Center
3.250 IN
Mnt Flange Width
0.47 in
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84989
Zoro #
G5512970
UPC #
096361849891
Country of Origin
Micronesia, Federated States of
Dimensions
Maximum Height
3.21 IN
Mnt Flange Width
0.47 in
Inlet Dia.
1.55 in
Details
Material
Aluminum / Cast Iron
Bolt Hole Center To Bolt Hole Center
3.250 IN
Type
Outlet
Gasket / Seals
Included
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.