Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Outlet, 85002

  • Mfr # 85002

  • Zoro # G5577535


product price: $26.45
/ea

Key Features

Type
Outlet
Material
Aluminum / Cast Iron
Inlet Dia.
1.536 in
Mnt Flange Width
0.394 in
Maximum Height
3.26 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85002
Zoro #
G5577535
UPC #
96361850026
Country of Origin
China

Dimensions

Inlet Dia.
1.536 in
Mnt Flange Width
0.394 in
Maximum Height
3.26 IN

Details

Type
Outlet
Material
Aluminum / Cast Iron
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.89 IN

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.