
Water Outlet, 85005
Mfr # 85005
Zoro # G6133170
product price: $18.99
/eaKey Features
Material
Aluminum
Inlet Dia.
1.440 in
Gasket / Seals
Included
Maximum Height
5.996 IN
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85005
Zoro #
G6133170
UPC #
96361850057
Country of Origin
China
Dimensions
Inlet Dia.
1.440 in
Maximum Height
5.996 IN
Mnt Flange Width
0.612 in
Details
Material
Aluminum
Gasket / Seals
Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.94 IN
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.