Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Outlet, 85044

  • Mfr # 85044

  • Zoro # G5577264


product price: $20.99
/ea

Key Features

Material
Plastic
Mnt Flange Width
0.498 in
Gasket / Seals
Not Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
1.77 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85044
Zoro #
G5577264
UPC #
96361850446
Country of Origin
China

Dimensions

Mnt Flange Width
0.498 in
Maximum Height
2.673 IN
Inlet Dia.
1.018 in

Details

Material
Plastic
Gasket / Seals
Not Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
1.77 IN

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.