Zoro Homepage

Water Outlet, 85180

  • Mfr # 85180

  • Zoro # G5507020


product price: $16.99
/ea

Key Features

Maximum Height
1.694 IN
Type
Outlet
Mnt Flange Width
0.281 in
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.844 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85180
Zoro #
G5507020
UPC #
096361851801
Country of Origin
Micronesia, Federated States of

Dimensions

Maximum Height
1.694 IN
Mnt Flange Width
0.281 in
Inlet Dia.
1.228 in

Details

Type
Outlet
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.844 IN
Material
Aluminum

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.