
Water Outlet, 85181
Mfr # 85181
Zoro # G5504211
product price: $13.69
/eaKey Features
Inlet Dia.
1.477 in
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.875 IN
Mnt Flange Width
0.360 in
Material
Aluminum / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85181
Zoro #
G5504211
UPC #
096361851818
Country of Origin
China
Dimensions
Inlet Dia.
1.477 in
Mnt Flange Width
0.360 in
Maximum Height
3.980 IN
Details
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.875 IN
Material
Aluminum / Steel
Gasket / Seals
Included
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.