Zoro Homepage

Water Outlet, 85184

  • Mfr # 85184

  • Zoro # G5453872


product price: $22.29
/ea

Key Features

Color
Black
Inlet Dia.
1.250 in
Outlet Quantity
2
Mnt Flange Width
0.500 in
Gasket / Seals
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85184
Zoro #
G5453872
UPC #
96361851849
Country of Origin
China

Dimensions

Inlet Dia.
1.250 in
Mnt Flange Width
0.500 in
Maximum Height
2.400 IN

Details

Color
Black
Outlet Quantity
2
Gasket / Seals
Not Included
Material
Plastic
Type
Outlet
Bolt Hole Center To Bolt Hole Center
3.875 IN

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.