Water Outlet, 85354
- Mfr # 85354
- Zoro # G8961247
product price:Â
$
48.19
/ea
Key Features
Material
Plastic
Inlet Dia.
2.050 in
Type
Outlet
Mnt Flange Width
0.394 in
Maximum Height
4.000 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85354
- Zoro #
- G8961247
- UPC #
- 96361853546
- Country of Origin
- Unknown
- Material
- Plastic
- Type
- Outlet
- Bolt Hole Center To Bolt Hole Center
- 2.5 IN
- Gasket / Seals
- Not Included
Dimensions
- Inlet Dia.
- 2.050 in
- Mnt Flange Width
- 0.394 in
- Maximum Height
- 4.000 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.