Zoro Homepage

Water Outlet, 86216

  • Mfr # 86216

  • Zoro # G8969960


product price: $36.85
/ea

Key Features

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
3.12 IN
Mnt Flange Width
0.475 in
Type
Outlet
Maximum Height
2.75 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86216
Zoro #
G8969960
UPC #
96361092433
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.475 in
Maximum Height
2.75 IN
Inlet Dia.
1.250 in

Details

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
3.12 IN
Type
Outlet
Gasket / Seals
Not Included
Outlet Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.