Zoro Homepage

WATER OUTLET

  • Mfr # 86255

  • Zoro # G202158896


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mnt Flange Width
0.43 in
Bolt Hole Center To Bolt Hole Center
2.8 IN
Gasket / Seals
Included
Maximum Height
6.12 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86255
Zoro #
G202158896
UPC #
96361144194
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.43 in
Maximum Height
6.12 IN
Inlet Dia.
1.37 in

Details

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.8 IN
Gasket / Seals
Included
Thermostat Included
Included
Type
Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.