
WATER OUTLET AND THERMOSTAT HOUSING KIT
Mfr # 86260
Zoro # G502158879
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
3.27 IN
Inlet Dia.
1.76 in
Maximum Height
5.98 IN
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86260
Zoro #
G502158879
UPC #
96361144330
Country of Origin
Unknown
Dimensions
Inlet Dia.
1.76 in
Maximum Height
5.98 IN
Mnt Flange Width
0.43 in
Details
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
3.27 IN
Type
Outlet
Gasket / Seals
Included
Thermostat Included
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.