
Water Outlet - Lower, 86019
Mfr # 86019
Zoro # G5467854
product price: $41.02
/eaKey Features
Overall Height
3.856 IN
Material
Plastic
Type
Outlet
Mnt Flange Width
0.517 in
Gasket / Seals
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86019
Zoro #
G5467854
UPC #
96361860193
Country of Origin
China
Dimensions
Overall Height
3.856 IN
Mnt Flange Width
0.517 in
Inlet Dia.
0.474 in
Details
Material
Plastic
Type
Outlet
Gasket / Seals
Not Included
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.