Zoro Homepage

Wire Harnessctr Harness Connctr, 37208

  • Mfr # 37208

  • Zoro # G2644954


product price: $25.25
/ea

Key Features

Type
Connector
Terminal Gender
Female
Connector Type
Spade
Terminal Quantity
5
Wire Length
6.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37208
Zoro #
G2644954
UPC #
96361372085
Country of Origin
Unknown

Dimensions

Wire Length
6.000 in

Details

Type
Connector
Terminal Gender
Female
Connector Type
Spade
Terminal Quantity
5
Connector Pin Qty
5
Gender
Male
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.