Zoro Homepage

0-6" Vernier Depth Micrometer

  • Mfr # 522251120

  • Zoro # G0061085


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Range
0-6″
Long Form Calibration Certificate
No
Rod Dia.
0.176″
Number of Gauges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522251120
Zoro #
G0061085
UPC #
646795165830
Country of Origin
China

Dimensions

Rod Dia.
0.176″

Details

Item
Depth Micrometer
Range
0-6″
Long Form Calibration Certificate
No
Number of Gauges
1

Description

Depth Micrometer, Long Form Calibration Certificate No, Number of Gauges 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.