Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0-6"/150mm Z-Height-E Jr. Electronic Height Gage

  • Mfr # 541750060

  • Zoro # G5810736


product price: $346.00
/ea
Free Shipping & Returns

Key Features

Range
0-6″/150mm
Resolution
0.0005″/0.01mm
Accuracy
0.001″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541750060
Zoro #
G5810736
UPC #
646795168053
Country of Origin
China

Details

Item
Mini Hite Gage 6"
Range
0-6″/150mm
Resolution
0.0005″/0.01mm
Accuracy
0.001″

Description

The Fowler 541750060 Mini Hite Gage 6" is a must-have for any serious toolbox. This height gage will allow you to get the most accurate measurements possible when it comes to setting up your tools and equipment. The Fowler's Mini Hite Gage 6" is an essential piece of equipment that will help you get the job done right, every time.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.