This item is Discontinued.

Fowler Fowler FOW74-225-500 X-Tread Digital Tire Tread Depth Gauge FOW74-225-500

Fowler FOW74-225-500 X-Tread Digital Tire Tread Depth Gauge (Discontinued)

  • Mfr # FOW74-225-500
  • Zoro # G604148006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FOW74-225-500
Zoro #
G604148006
UPC #
-
Country of Origin
China

Description

For tire tread wear measurement!Reads in inch metric and fractions!
Spring-loaded and hold measurement button for ease-of-use.
Super-large display
Range: 1"/25mm
Resolution: .0005"/.01mm fractions in 1/64" increments.
Supplied in vinyl holster

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.