Fred V. Fowler Fow74-150-004 Rotocal Electronic Rotor Gage

  • Mfr # FOW74-150-004

  • Zoro # G504129136


product price:  $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOW74-150-004
Zoro #
G504129136
UPC #
646795168763
Country of Origin
China

Description

Features
  • Range - 5.5 in./140mm.
  • Reads in inch, metric, and fractions.
  • Direct inch/metric/fraction conversion.
  • Resolution - .0005 in./.01mm.
  • Water resistant to IP54 standards.
  • Conical anvils measure scored surfaces.
  • 3.5 in. jaw depth for larger rotors.
  • Includes molded case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.