Fred V. Fowler FOW74-646-401 Xtender Electronic Cylinder Bore Gage

  • Mfr # FOW74-646-401

  • Zoro # G004129384


product price:  $444.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOW74-646-401
Zoro #
G004129384
UPC #
646795164864
Country of Origin
China

Description

Features
  • Insulated grip.
  • Self-centering.
  • Includes extension holder.
  • Shop hardened case. Indicator Features:
  • Dual reading inch / metric electronic indicator.
  • Bar graph and numeric digital display.
  • Resolution: .00005 in. / 0.001 mm.
  • Preset with recall.
  • ABS/INC measurement.
  • Carbide anvils.
  • Range - 1.4 in to 6 in. / 35 mm. to 150 mm.
  • Easily adjustable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.