Zoro Homepage

Measuring Caliper Micrometer Mechanics Set

  • Mfr # FOW72-229-711

  • Zoro # G7795044


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
0-6" One-Rev Shockproof Dial Caliper with .001in. Graduations on a Black Dial Face with Orange Needle, 6" EZ-Read Steel Rule
Includes
(1) Fitted Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOW72-229-711
Zoro #
G7795044
UPC #
-
Country of Origin
China

Details

Item
Measuring Caliper Micrometer Mechanics Set
Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
0-6" One-Rev Shockproof Dial Caliper with .001in. Graduations on a Black Dial Face with Orange Needle, 6" EZ-Read Steel Rule
Includes
(1) Fitted Case

Description

Measuring Caliper Micrometer Mechanics S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.