Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, Swiss Style, 0-1"/.0001"

  • Mfr # 522292010

  • Zoro # G0060796


product price: $56.60
/ea

Key Features

Resolution
0.0001"/0.01mm
Range
0 to 1"
Operation
One Hand
Features
Unique Friction Design Allows One Hand Operation, Friction/Ratchet Thimble Assures You of Consistent Readings at all Times. Barrel, Thimble and Frame are Satin Chrome Finished; Microfine Graduations Allow Easy Reading, Measuring Faces are Carbide Tipped, Positive Lever-Locking Clamp Ensures Reliable Measurement at all Times
Includes
(1) Wrench, (1) Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522292010
Zoro #
G0060796
UPC #
646795106413
Country of Origin
China

Details

Item
Swiss Style Micrometer
Resolution
0.0001"/0.01mm
Range
0 to 1"
Operation
One Hand
Features
Unique Friction Design Allows One Hand Operation, Friction/Ratchet Thimble Assures You of Consistent Readings at all Times. Barrel, Thimble and Frame are Satin Chrome Finished; Microfine Graduations Allow Easy Reading, Measuring Faces are Carbide Tipped, Positive Lever-Locking Clamp Ensures Reliable Measurement at all Times
Includes
(1) Wrench, (1) Case
Spindle
Hardened, Precision Ground
Anvil
Hardened, Precision Ground
Thimble
Friction
Lock Nut Type
Positive Lever

Description

Micrometer,Swiss Style,0-1 In./.0001 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.