Zoro Homepage

Fowling

  • Mfr # 35-6010-3

  • Zoro # G613336234


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
29.92 in
Length
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-6010-3
Zoro #
G613336234
UPC #
754806348537
Country of Origin
China

Dimensions

Width
29.92 in
Length
34.25 in

Description

  • •FōwlOn!TM - Get ready to impress your family and friends with the first ever portable FōwlingTM game set! Set includes 20 weighted composite pins, two 34" x 30" boards, one football, one air pump, and endless fun.
  • •UNIQUE GAME PLAY - Do you have the skill (or luck!) to knock down all 10 of your opponent's bowling pins before they knock down yours? FōwlOn!TM
  • •INSTANT WIN - Do you live life on the edge, take risks, bask in the glory of greatness? If on any player's FIRST throw of the gamewith all 10 pins still standingthe red center pin is knocked OFF the board...AND if all other pins remain standing...you my friend have WON the game on the spot. We call that a BONKTM! Take a bow. You're a FōwlingTM master. Or lucky. Either way, you're not paying for beers today.
  • •PORTABLE - You're going to love the fact that the pins, pump, and pigskin easily store within latching boards for quick and easy transport.
  • •ALL AGES - Folks of all ages and skill levels love to Fōwl!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.