COIL OVER SHOCK KIT
- Mfr # 981-25-118
- Zoro # G922625876
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Upper Mounting Type
Eyelet
Compressed Height (IN)
20.45 in
Spring Finish
No Spring
Adjustable
Yes
Spring Style
No Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 981-25-118
- Zoro #
- G922625876
- UPC #
- 692878901024
- Country of Origin
- United States
Dimensions
- Compressed Height (IN)
- 20.45 in
- Spring Height (IN)
- No Spring
- Extended Height (IN)
- 32.45 in
Details
- Upper Mounting Type
- Eyelet
- Spring Finish
- No Spring
- Adjustable
- Yes
- Spring Style
- No Spring
- Shock Type
- Nitrogen Gas Charged
- Spring Rate
- No Spring
- Lower Mount Type
- Eyelet
- Valving Type
- Application Specific Valving
- Shock Body Color
- Black/ Silver
- Shock Body Material
- Steel
Description
Adjustable; 32.450 Inch Extended Height/ 20.450 Inch Compressed Height; Without Coil Spring; Zinc Plated; With Remote Reservoir; Single
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.