Fox Shox FOX985-24-162 2-3.5 in. Front Driver or Passenger Side Smooth Body Non-Adjustable Shock Absorber for 2017-2019 Ford F-250 to F-550

  • Mfr # FOX985-24-162

  • Zoro # G003739874


product price:  $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FOX985-24-162
Zoro #
G003739874
UPC #
788000423936
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • 2.0" Metal impacted 6061-T6 aluminum will resist rust over time
  • Clear-anodized for a durable finish
  • Black-anodized, CNC-machined 6061-T6 billet aluminum components
  • 5/8" hard chrome plated heat-treated alloy steel shaft
  • Race-developed high-flow piston design
  • Application specific valving to maximize performance
  • Redundant sealing pack system main seal, wiper seal, scraper seal
  • JM92 Advanced Suspension Fluid for improved performance at variable temperatures
  • Quiet nitrile rubber allows for increased suspension articulation bushings
  • Direct replacement for stock and aftermarket lifts kits mounting
Compatibility
  • 2017-2019 Ford F-250 to F-550
Specifications
  • Stroke Length: 9.60"
  • Size: 2-3.5 in.
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.