Zoro Homepage

ROCKLAND R01-CAMO 17 Inch ROLLING BACKPACK

  • Mfr # R01-Camo

  • Zoro # G603899305


product price: $47.45
/ea

Key Features

Material
Polyester
Width
13"
Height
17"
Depth
10"
Case Features
Side Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R01-Camo
Zoro #
G603899305
UPC #
675478701072
Country of Origin
United States

Dimensions

Width
13"
Height
17"
Depth
10"

Details

Item
Carrying Case
Material
Polyester
Case Features
Side Pocket
Carrying Options
Shoulder Strap
Style
Rolling Backpack
Application/Usage
Travel Essential
Printed Design/Pattern/Texture
Camo

Description

Rolling backpack with skate wheels. single bar handle. Measures 13"LX10"WX17"H. Color: CAMO 17" ROLLING BACKPACK DOUBLE WHEELS FRONT POCKET WITH ORGANIZOR SIDE MESH POCKETS SHOULDER STRAP Warranty: 3YR Materials: POLYESTER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.