Zoro Homepage

Rockland 3Pc Vision Polycarbonate/Abs Luggage Set

  • Mfr # F150-Love

  • Zoro # G215817421


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F150-Love
Zoro #
G215817421
UPC #
675478150092
Country of Origin
United States

Description

Fashion forward and ready to go! This luggage set is as fashionable as your favorite vacation outfit! Polycarbonate is the same material used to manufacturer bullet proof glass. There are major benefits to this material - it is extremely lightweight it is durable and protects the contents of your luggage. Eight multi directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines. -Set includes: 20 24 and 28 Upright. -Constructed of polycarbonate / ABS. -Extremely lightweight it is durable and protects the contents of your luggage. -Multi directional spinner wheels rotate 360 degrees for easy maneuverability. -Modern internal aluminum telescoping handle with push button handle. -Interior mesh and zip pocket and elastic pocket. -Pattern: Love. -20 Upright Dimensions: 20 H x 13 W x 9 D. -24 Upright Dimensions: 24 H x 15 W x 10 D. -28 Upright Dimensions: 28 H x 17 W x 12 D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.