SHOCK ABSORBERS
- Mfr # 985-24-015
- Zoro # G322626183
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Internal Design
Monotube
Body Material
Aluminum
Valving Type
Application Specific Valving
Adjustable Valving
No
Upper Mounting Style
Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-24-015
- Zoro #
- G322626183
- UPC #
- 714686858984
- Country of Origin
- United States
- Internal Design
- Monotube
- Body Material
- Aluminum
- Valving Type
- Application Specific Valving
- Adjustable Valving
- No
- Upper Mounting Style
- Stud
- Includes Dust Shield
- No
- Type
- Hydraulic/ Nitrogen Gas Charged
- With Reservoir
- Yes
- Body Color
- Silver
- Lower Mounting Style
- Eyelet
- Rod Material
- Steel
- With Coil Spring
- No
Dimensions
- Extended Length (IN)
- 24.8 in
- Compressed Length (IN)
- 15.2 in
- Rod Diameter (IN)
- 5/8 in
Description
Hydraulic/ Nitrogen Gas Charged Mono Tube; With External Reservoir; Non Adjustable; Without Boots; Single
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.