SHOCK ABSORBERS
- Mfr # 985-24-244
- Zoro # G622627347
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Includes Hardware
No
Rod Material
Steel
Extended Length (IN)
18.97 in
With Coil Spring
No
Valving Type
Non Adjustable Valving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-24-244
- Zoro #
- G622627347
- UPC #
- 711745591301
- Country of Origin
- United States
Dimensions
- Extended Length (IN)
- 18.97 in
- Compressed Length (IN)
- 12.78 in
Details
- Includes Hardware
- No
- Rod Material
- Steel
- With Coil Spring
- No
- Valving Type
- Non Adjustable Valving
- Adjustable Valving
- No
- Body Material
- Aluminum
- With Reservoir
- Yes
- Type
- Hydraulic/ Nitrogen Gas Charged
- Includes Dust Shield
- No
- Lower Mounting Style
- Clevis
- Body Color
- Silver
- Upper Mounting Style
- Cross Pin
- Internal Design
- Monotube
Description
Hydraulic/ Nitrogen Gas Charged; With Remote Reservoir; Non-Adjustable; Without Shock Boots; Zinc Plated; Single
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.