Shop FOX
See all product information
Create Account
SHOCK ABSORBERS
- Mfr # 987-24-062
- Zoro # G922627269
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
With Reservoir
No
Body Material
Aluminum
Body Color
Silver
Valving Type
Non Adjustable Valving
Ride Height Adjustable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 987-24-062
- Zoro #
- G922627269
- UPC #
- 692878901215
- Country of Origin
- United States
- With Reservoir
- No
- Body Material
- Aluminum
- Body Color
- Silver
- Valving Type
- Non Adjustable Valving
- Adjustable Valving
- No
- Upper Mounting Style
- Eyelet
- Internal Design
- Monotube
- Type
- Hydraulic/ Nitrogen Gas Charged
- Rod Material
- Steel
- With Coil Spring
- No
- Lower Mounting Style
- Eyelet
Dimensions
- Ride Height Adjustable
- No
- Rod Diameter (IN)
- 5/8 in
- Compressed Length (IN)
- 19.54 in
- Extended Length (IN)
- 30.72 in
Description
Hydraulic/ Nitrogen Gas Charged; Without Reservoir; Non Adjustable Valving; Without Shock Boots; Zinc Plated; Single
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.