Zoro Homepage

BushDoctor Organic All Purpose Coco Coir Potting Mix 2 cu ft

  • Mfr # FX14100

  • Zoro # G616138958


product price: $44.99
/ea

Key Features

For Use With
Growing Media
Width
29 in
Height
19 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX14100
Zoro #
G616138958
UPC #
752289591020
Country of Origin
United States

Dimensions

Width
29 in
Height
19 in
Length
5 in

Details

For Use With
Growing Media
Item
Hydroponics

Description

Bag Capacity/Dry Volume: 2, Brand Name: FoxFarm, Feed Duration: , Ideal for Growing: All Purpose, Organic: Yes, Product Type: Coco Coir Potting Mix, Soil Type: Potting Soil, Sub Brand: BushDoctor, Contains Fertilizer: No, Coverage Area: , Primary Usage: A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.