Tiger Bloom Flowering Plants and Bulbs 2-8-4 Fertilizer 1 qt

  • Mfr # FX14019

  • Zoro # G516138911


product price: $38.89
/ea

Key Features

For Use With
Hydro Nutrients & Additiv
Length
3.25 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX14019
Zoro #
G516138911
UPC #
752289790225
Country of Origin
United States

Dimensions

Length
3.25 in
Width
9.05 in
Height
3.3 in

Details

For Use With
Hydro Nutrients & Additiv
Item
Hydroponics

Description

Fertilizer Enriched: , OMRI Certified: No, Organic: No, Packaging Type: Bottle, Plant Type: All-Purpose, Product Form: Liquid Concentrate, Product Type: Fertilizer, Sub Brand: Tiger Bloom, Brand Name: FoxFarm, Dry Volume: , Container Size: 1, Fertilizer A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.