Zoro Homepage

FOXFURY LED Black Remote Area Lighting System

  • Mfr # 200-900

  • Zoro # G8178527


product price: $2,809.99
/ea
Free Shipping & Returns

Key Features

Lumens
8000/2400/900
Standards
CE EMC, CE LVD
Includes
(3) 3M Safety Tape Strips, 12V DC Vehicle Adapter, 3M Safety Stickers, Accessories Bag, Color Bands, Nomad(R) 360 AC-DC Adapter, Nomad(R) AC Cable, Nomad(R) Carry Strap
Features
Deploys in Seconds, Self-Contained, Built-in Tripod Legs
Light Distribution - Job Site Lighting
Flood/Spot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-900
Zoro #
G8178527
UPC #
094922453600
Country of Origin
Multiple

Dimensions

Max. Extension Height
102 in
Height
38-1/2"
Job Site Lighting Max. Height
102"
Width
4-1/2"
Cord Length
10 ft.
Cord Length - Job Site Lighting
10 ft
Adjustable Height
Yes
Power Cord Length
10 ft
Manufacturer Warranty Length
Limited Lifetime
Overall Height
8.5 ft
Maximum Height Adjustment
8.5 ft
Battery Size
12V DC

Details

Item
Remote Area Lighting System
Lumens
8000/2400/900
Standards
CE EMC, CE LVD
Includes
(3) 3M Safety Tape Strips, 12V DC Vehicle Adapter, 3M Safety Stickers, Accessories Bag, Color Bands, Nomad(R) 360 AC-DC Adapter, Nomad(R) AC Cable, Nomad(R) Carry Strap
Features
Deploys in Seconds, Self-Contained, Built-in Tripod Legs
Light Distribution - Job Site Lighting
Flood/Spot
Run Time - Job Site Lights
3/9/24 hr
Gauge/Conductor
18/3
Charging Time
7 hr
Light Distribution
360 Degrees , Flood, Spot
Run Time
3/9/24 hr.
Item - Job Site Lighting
Remote Area Lighting System
Battery Type
Lithium-ion
Battery Chemistry
Lithium Ion
Power Source - Job Site Lighting
Dual (AC/DC)
No. of Receptacles
1
Lamp Type
LED
Charger Input Voltage
120VAC
IP Rating
IPX7
Lamp Watts
100 W
Color
Black
Rechargeable
Yes
Safety Rated
Not Safety Rated
Cord Type
AC/DC
Type - Job Site Lighting
Tripod
Operating Temp. Range
14 Degrees to 300 Degrees F
Number of Lamp Heads
1
Lamp Life
50,000 hr.
Charge Time
7 hr
Lighting Technology
LED
Power Source
Battery and Corded
Lens Material
Polycarbonate
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
300 Degrees F
Number of Cord Wires
3
Job Light Type
Tripod Light
Wattage
100 W
Includes Batteries
Yes
Brightness Levels
990 lm, 2,640 lm, 8,800 lm
Frame Color
Black
Cord Wire Gauge
18 AWG
Color Rendering Index
90
Includes Charger
Yes
Maximum Run Time
24 hr
Frame Material
Nylon 66
Maximum Brightness
8,800 lm
Includes Bulb
Yes
Run Time Levels
3 hr, 9 hr, 24 hr
Mount Type
Tripod
Head Color
Black
Mount Portability
No Casters or Wheels
Head Material
Aluminum
For Environment
Damp, Extreme Low Temperature, Extreme High Temperature
Hazardous Location Specification
Not Rated
Color Temperature
5700K
Beam Angle
12 Degrees , 120 Degrees , 360 Degrees
Resistance Properties
Heat Resistant, Impact Resistant, Waterproof
Operating Voltage
12V DC
Number of Batteries Required
12
Number of Brightness Levels
4
Head Rotation
360 Degrees
For Location
Indoor, Outdoor

Description

Remote Area Lighting System, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 24 hr, Maximum Brightness 8,800 lm, Number of Brightness Levels 4, Power Cord Length 10 ft, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IPX7, Maximum Height Adjustment 8.5 ft, Beam Angle 12 Degrees , 120 Degrees , 360 Degrees , Color Rendering Index 90

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.