Zoro Homepage

Black Flashlight, AA, 200lm

  • Mfr # 380-FF01-BT2-BL

  • Zoro # G6054382


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Lumens
200
Flashlight Battery Size
AA
Body Color
Black
Maximum Lumens Output
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-FF01-BT2-BL
Zoro #
G6054382
UPC #
856470005379
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA

Details

Item
Flashlight
Lumens
200
Body Color
Black
Maximum Lumens Output
200

Description

Light,Black,Intrinsically Safe,200 Lumen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.