Black Rechargeable Flashlight, 700lm
Mfr # 380-BT2P-BLR
Zoro # G6054312
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Lumens
700
Includes
Breakthrough Wedge
Rechargeable
Yes
Maximum Lumens Output
700
Body Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-BT2P-BLR
Zoro #
G6054312
UPC #
856470005027
Country of Origin
United States
Details
Item
Flashlight
Lumens
700
Includes
Breakthrough Wedge
Rechargeable
Yes
Maximum Lumens Output
700
Body Color
Black
Description
Light,Black,BT2 Rechargeable,700 Lumen
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.