Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Rechargeable Flashlight, 700lm

  • Mfr # 380-BT2P-ORR

  • Zoro # G6054358


original price: $317.99
2% off
new price: $309.99
/ea
Free Shipping & Returns

Key Features

Lumens
700
Includes
Breakthrough Wedge
Run Time on High Setting
8 hr.
Body Color
Orange
Maximum Lumens Output
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-BT2P-ORR
Zoro #
G6054358
UPC #
856470005034
Country of Origin
United States

Details

Item
Flashlight
Lumens
700
Includes
Breakthrough Wedge
Run Time on High Setting
8 hr.
Body Color
Orange
Maximum Lumens Output
700
Rechargeable
Yes

Description

Light,Orange,BT2 Rechargeable,700 Lum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.