Orange Rechargeable Flashlight, AA, 700lm
Mfr # 380-BT2P-OR
Zoro # G6054349
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Lumens
700
Includes
(4) AA batteries; Stainless Steel Clip or Carabiner
Flashlight Battery Size
AA
Run Time on High Setting
8 hr.
Flashlight Grouping Type
Hands Free Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-BT2P-OR
Zoro #
G6054349
UPC #
856470005393
Country of Origin
United States
Dimensions
Flashlight Battery Size
AA
Details
Item
Flashlight
Lumens
700
Includes
(4) AA batteries; Stainless Steel Clip or Carabiner
Run Time on High Setting
8 hr.
Flashlight Grouping Type
Hands Free Light
Rechargeable
Yes
Body Color
Orange
Number of Batteries
4
Maximum Lumens Output
700
Description
Light,Orange,BT2 Right Angle,700 Lumen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.