Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting System, 240W, LED, 150 in. Max. H

  • Mfr # 200-1200

  • Zoro # G2035638


product price: $7,729.99
/ea
Free Shipping & Returns

Key Features

Length
12.9 ft.
Width
4-1/2"
Color
Black
Lamp Type
LED
Includes
(2) Remote Key Fobs, (3) 3M 12 in Strips, (3) 3M Safety Tape Strips, FoxFury Duffel Bag, Nomad(R) Carry Strap, Nomad(R) Transformer(R) Adapter and DC Cord Set, Nomad(R) Transformer(R) Leash, Nomad(R) Transformer(R) Light Head Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-1200
Zoro #
G2035638
UPC #
856470005249
Country of Origin
Multiple

Dimensions

Length
12.9 ft.
Width
4-1/2"
Cord Length - Job Site Lighting
20 ft
Height
150"
Max. Extension Height
150 in
Job Site Lighting Max. Height
150"
Cord Length
20 ft.
Battery Size
Proprietary
Overall Height
12.9 ft
Power Cord Length
20 ft
Head Height
24 in
Manufacturer Warranty Length
Limited Lifetime
Adjustable Height
Yes
Head Width
11 in
Maximum Height Adjustment
12.5 ft

Details

Item
Remote Area Lighting System
Color
Black
Lamp Type
LED
Includes
(2) Remote Key Fobs, (3) 3M 12 in Strips, (3) 3M Safety Tape Strips, FoxFury Duffel Bag, Nomad(R) Carry Strap, Nomad(R) Transformer(R) Adapter and DC Cord Set, Nomad(R) Transformer(R) Leash, Nomad(R) Transformer(R) Light Head Bag
Features
Comes with Remote FOB, Functions upto 20 ft (6.1 m) Away, Deploys in 60 seconds, Modular Construction
Run Time - Job Site Lights
3/9/24 hr
Power Source - Job Site Lighting
Dual (AC/DC)
Lamp Watts
240 W
Cord Type
AC/DC
Replacement Lamp
Yes
Charger Input Voltage
115VAC/24VDC
Run Time
3/9/24 hr.
Maximum Lumens Output
16000
Safety Rated
Not Safety Rated
Gauge/Conductor
18/3
Light Distribution
360 Degrees , Flood, Spot
Type - Job Site Lighting
Tripod
Lumens
16000/7000/3000
IP Rating
IPX7
Run Time on High Setting
3 hr.
No. of Receptacles
1
Battery Type
NiMH
Lumens Range
3000 to 16000
Charge Time
8 hr
Flashlight Grade
Industrial
Lamp Life
50,000 hr.
Lighting Technology
LED
Flashlight Body Material
Nylon
Standards
CE EMC, CE LVD
Light Distribution - Job Site Lighting
Flood/Spot
Rechargeable
Yes
Number of Lamp Heads
1
Flashlight Grouping Type
Scene Light
Flashlight Battery Type
Lithium-Ion
Item - Job Site Lighting
Remote Area Lighting System
Charging Time
8 hr
Battery Chemistry
Lithium Ion
Operating Temp. Range
14 Degrees to 300 Degrees F
Green Environmental Attribute
Product is Rechargeable
Lens Material
Polycarbonate
Power Source
Battery and Corded
Cord Wire Gauge
18 AWG
Replacement Bulb Part Number
Yes
Wattage
240 W
Number of Brightness Levels
3
Beam Angle
12 Degrees , 120 Degrees , 360 Degrees
Head Color
Black
Frame Material
Nylon 66
Run Time Levels
3 hr, 9 hr, 24 hr
Includes Bulb
Yes
Includes Charger
Yes
Maximum Brightness
16,000 lm
Mount Type
Tripod
Mount Portability
No Casters or Wheels
Job Light Type
Tripod Light
Color Rendering Index
90
Operating Voltage
12 to 24V DC
For Location
Indoor, Outdoor
Head Adjustability
Pivots Vertically
Includes Batteries
Yes
Maximum Run Time
24 hr
Minimum Operating Temperature
-4 Degrees F
Brightness Levels
3,000 lm, 7,000 lm, 16,000 lm
Plug Type
3 Prong
Color Temperature
5700K
Head Material
Aluminum
Frame Color
Black
Resistance Properties
Heat Resistant, Impact Resistant, Waterproof
Number of Batteries Required
1
Maximum Operating Temperature
300 Degrees F
Hazardous Location Specification
Not Rated
Number of Cord Wires
3

Description

Remote Area Lighting System, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 24 hr, Maximum Brightness 16,000 lm, Number of Brightness Levels 3, Power Cord Length 20 ft, Operating Voltage 12 to 24V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IPX7, Maximum Height Adjustment 12.5 ft, Beam Angle 12 Degrees , 120 Degrees , 360 Degrees , Color Rendering Index 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.