Zoro Homepage

Lighting System, Non-Tactical Activation

  • Mfr # 200-400-100

  • Zoro # G2035610


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Width
4-19/64"
Depth
5-5/16"
Color
Black
Lamp Type
LED
Includes
1/4 in -20 Threaded Set Screw, 12V DC Vehicle Adapter, Accessories Bag, Magnetic Mount, P/N 85-040, Nomad(R) AC Cable, Nomad(R) Prime and NOW AC-DC Adapter, Remote Key Fob (NOW Models Only)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-400-100
Zoro #
G2035610
UPC #
856470005058
Country of Origin
Multiple

Dimensions

Width
4-19/64"
Depth
5-5/16"
Max. Extension Height
8 3/4 in
Job Site Lighting Max. Height
8-45/64"
Cord Length - Job Site Lighting
10 ft
Cord Length
10 ft.
Height
8-45/64"
Adjustable Height
Yes
Battery Size
12V DC
Manufacturer Warranty Length
Limited Lifetime
Overall Width
5.3 in
Overall Height
8.7 in
Maximum Height Adjustment
8.75 in
Power Cord Length
10 ft
Overall Depth
4.3 in

Details

Item
Remote Area Lighting System
Color
Black
Lamp Type
LED
Includes
1/4 in -20 Threaded Set Screw, 12V DC Vehicle Adapter, Accessories Bag, Magnetic Mount, P/N 85-040, Nomad(R) AC Cable, Nomad(R) Prime and NOW AC-DC Adapter, Remote Key Fob (NOW Models Only)
Features
Remote Activation (Now Models Only)
Run Time
3/9/24 hr.
Replacement Lamp
No
Run Time - Job Site Lights
3/9/24 hr
Charging Time
4 hr
Cord Type
AC/DC
Lumens
3000/1200/500
IP Rating
IPX7
Item - Job Site Lighting
Remote Area Lighting System
Light Distribution
Flood, Spot
Number of Lamp Heads
1
Lighting Technology
LED
Battery Type
Lithium-ion
Operating Temp. Range
14 Degrees to 300 Degrees F
Standards
CE EMC, CE LVD
Power Source - Job Site Lighting
Dual (AC/DC)
Rechargeable
Yes
Lamp Life
50,000 hr.
No. of Receptacles
1
Type - Job Site Lighting
Floor Stand
Safety Rated
Not Safety Rated
Lamp Watts
30 W
Battery Chemistry
Lithium Ion
Light Distribution - Job Site Lighting
Flood/Spot
Gauge/Conductor
18/3
Charger Input Voltage
115VAC/12VDC
Charge Time
4 hr
Lens Material
Polycarbonate
Green Environmental Attribute
Product is Rechargeable
Job Light Type
Floor Stand Light
Head Color
Black
Cord Wire Gauge
18 AWG
Maximum Brightness
3,300 lm
Includes Bulb
Built-In
Plug Type
3 Prong
Wattage
30 W
Includes Charger
Yes
Operating Voltage
12V DC
Maximum Run Time
24 hr
Run Time Levels
3 hr, 9 hr, 24 hr
Head Material
Aluminum
Number of Batteries Required
1
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
Heat Resistant, Impact Resistant, Waterproof
Hazardous Location Specification
Not Rated
Handle Style
Lantern Handle
Frame Color
Black
Number of Cord Wires
3
Beam Angle
12 Degrees , 120 Degrees
Maximum Operating Temperature
300 Degrees F
Color Temperature
5700K
Replacement Bulb Part Number
No
Number of Brightness Levels
3
Frame Material
Nylon 66
Power Source
Battery and Corded
Color Rendering Index
70
Mount Type
Floor Stand
For Location
Indoor, Outdoor
Brightness Levels
550 lm, 1,320 lm, 3,300 lm
Includes Batteries
Yes

Description

Remote Area Lighting System, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 24 hr, Maximum Brightness 3,300 lm, Number of Brightness Levels 3, Power Cord Length 10 ft, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IPX7, Maximum Height Adjustment 8.75 in, Beam Angle 12 Degrees , 120 Degrees , Color Rendering Index 70

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.