Shop FOXFURY
See all product information
Create Account
Power Source
- Mfr # 200-514-E
- Zoro # G324447229
product price:Â
$
5,183.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
FoxFury
Color
Black
Product Type
Power Pack
Wattage
180 W
Features
24 hr Maximum Run Time
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200-514-E
- Zoro #
- G324447229
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Source
- Compatible with Brand
- FoxFury
- Color
- Black
- Product Type
- Power Pack
- Wattage
- 180 W
- Features
- 24 hr Maximum Run Time
- Compatible with Manufacturer Model Number
- 200-1200
- Compatible Manufacturer Part Number
- 200-1200
- Compatible Manufacturer Model Number
- 200-1200
- Wire Color
- Black
Dimensions
- Overall Height
- 19 in
- Overall Width
- 6.5 in
- Fits Chest Size
- Replacement power pack for Nomad Transformer
Description
Power Source, Product Type Power Pack, Compatible with Manufacturer Model Number 200-1200, Includes Not Applicable, Overall Length Not Applicable, Color Black, Compatible with Brand FoxFury, Features 24 hr Maximum Run Time, Overall Height 19 in, Overall Width 6.5 in, Wattage 180 W
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.